This product requires certification to purchase.

Brass Disposer Flange in Polished Nickel

You last purchased this on
 
Shaws

Brass Disposer Flange in Polished Nickel

  • Fast #
  • Part #RISE10082PN
  • Item #1616455
  • Manufacturer Part #ISE10082PN
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Shaws

Brass Disposer Flange in Polished Nickel

  • Fast #
  • Part #RISE10082PN
  • Item #1616455
  • Manufacturer Part #ISE10082PN
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Not compatible with Waste King
  • For use with 745 or 744 disposal stopper
  • Custom made for ROHL
  • Fits standard 3 1/2" diameter US drain openings
  • Brass construction except Stainless Steel model
  • Biscuit coordinates with Shaws Fireclay Parchment sinks
  • Requires Certification

Specifications

Brand Model Compatibility:
ISE batch feed and continuous feed Disposals, Sears, KitchenAid, Whirlpool and ISE Evolution Collection
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-1/2 in
Diameter:
3-1/2 in
End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female
Fitting Size 1:
3-1/2 in
Fitting Size 2:
3-1/2 in
Fitting Sizes:
3-1/2 in
Height:
2-1/2 in
IAPMO Listed:
No
Length:
3-1/2 in
Material:
Brass
Product Type:
Disposer Flange
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Size:
2-1/2 in
Strainer Size:
3-1/2 in
UL Listed:
No
Width:
3-1/2 in