Brass Disposer Flange in White
Brass Disposer Flange in White
Frequently Purchased Together
Product Details
Product Details
- Not compatible with Waste King
- For use with 745 or 744 disposal stopper
- Custom made for ROHL
- Fits standard 3 1/2" diameter US drain openings
- Brass construction except Stainless Steel model
- Biscuit coordinates with Shaws Fireclay Parchment sinks
Specifications
- Brand Model Compatibility:
- ISE batch feed and continuous feed Disposals, Sears, KitchenAid, Whirlpool and ISE Evolution Collection
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/2 in
- Diameter:
- 3-1/2 in
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 3-1/2 in
- Fitting Size 2:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Length:
- 3-1/2 in
- Material:
- Brass
- Product Type:
- Disposer Flange
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Size:
- 2-1/2 in
- Strainer Size:
- 3-1/2 in
- UL Listed:
- No
- Width:
- 3-1/2 in