This product requires certification to purchase.

23-27/64 x 18-1/8 in. 1 Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in Matte Grey

You last purchased this on
 
Shaws

Classic Shaker™ 23-27/64 x 18-1/8 in. 1 Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in Matte Grey

  • Fast #
  • Part #RMS2418MG
  • Item #9377768
  • Manufacturer Part #MS2418MG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Shaws

Classic Shaker™ 23-27/64 x 18-1/8 in. 1 Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in Matte Grey

  • Fast #
  • Part #RMS2418MG
  • Item #9377768
  • Manufacturer Part #MS2418MG
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Grey Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Formed over a 3 to 4 week period using legendary Devon Ball clay sourced in Lancashire, England
  • Scratch-, stain- and bacteria-resistant due to non-porous surface with antibacterial properties
  • Hand-sculpted and hand-finished
  • Each sink is hand-stamped by the artisan who lovingly created it. No two sinks are exactly the same
  • The Shaw's® Shaker sink celebrates a contemporary take on the traditional apron front, farmhouse form. It offers the same durability and extreme resistance to staining, alkali and scratches in a contemporary style
  • The beautiful, high gloss on a Shaw's® Sink comes from a combination of high temperature, long firing and an abundance of glaze
  • Single bowl is ideal for hand-washing larger items
  • Purchase with confidence knowing that the product is covered by a Limited Lifetime Warranty
  • Extended disposal flange or basket strainer required for installation
  • Cleans easily with soap and water
  • Requires Certification

Documents


Specifications

Collection:
Classic Shaker™
Color Finish Category:
Greys
Color Finish Name:
Matte Grey
Drain Location:
Center
Drain Opening:
3-1/2 in
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
21-29/64 in x 16-1/8 in x 9-1/16 in
Sink Depth:
10-1/8 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
23-27/64 in x 18-1/8 in