This product requires certification to purchase.

30-7/16 x 18-7/16 in. No Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in Matte Grey

You last purchased this on
 
Shaws

Egerton 30-7/16 x 18-7/16 in. No Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in Matte Grey

  • Fast #
  • Part #RRC3017MG
  • Item #9378209
  • Manufacturer Part #RC3017MG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Shaws

Egerton 30-7/16 x 18-7/16 in. No Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in Matte Grey

  • Fast #
  • Part #RRC3017MG
  • Item #9378209
  • Manufacturer Part #RC3017MG
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Grey Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Formed over a 3 to 4 week period using legendary Devon Ball clay sourced in Lancashire, England
  • Heavy duty fireclay sinks are significantly stronger than fine fireclay or vitreous China imitators, making it significantly more durable
  • Hand-sculpted and hand-finished
  • Each sink is hand-stamped by the artisan who lovingly created it. No two sinks are exactly the same
  • The Shaw's® Egerton Fireclay Sink takes the apron front aesthetic to yet another level, adding a decorative inset framework to the sink's front panel. Consider it the equivalent of crown molding for the ceiling, but for the kitchen's most hard-working space
  • The beautiful, high gloss on a Shaw's® Sink comes from a combination of high temperature, long firing and an abundance of glaze
  • Scratch-, stain- and bacteria-resistant due to non-porous surface with antibacterial properties
  • Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available. 33" minimum cabinet size.
  • Cleans easily with soap and water
  • Extended disposal flange or basket strainer required for installation
  • Requires Certification

Documents


Specifications

Collection:
Egerton
Color Finish Category:
Greys
Color Finish Name:
Matte Grey
Drain Location:
Center
Drain Opening:
3-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
27-9/16 in x 15-9/16 in x 8-13/16 in
Sink Depth:
8-13/16 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
30-7/16 in x 18-7/16 in