24 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White
Lancaster 24 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White
Frequently Purchased Together
Product Details
Product Details
- Formed over a 3 to 4 week period using legendary Devon Ball clay sourced in Lancashire, England
- Heavy duty fireclay sinks are significantly stronger than fine fireclay or vitreous China imitators, making it significantly more durable
- Hand-sculpted and hand-finished
- Each sink is hand-stamped by the artisan who lovingly created it. No two sinks are exactly the same
- The Shaws® Original Lancaster Kitchen sink is the original farmhouse, apron front sink. Named for the House of Lancaster, a branch of the British Royal Family, this style has set the standard for all farmhouse, apron front sinks
- The beautiful, high gloss on a Shaws® Sink comes froma combination of high temperature, long firing andanabundanceof glaze
- Scratch-, stain- and bacteria-resistant due to non-porous surface with antibacterial properties
- Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available. 27" minimum cabinet size.
- Cleans easily with soap and water. Extended disposal flange or basket strainer required for installation
- For matching wire sink grid, order WSG2418
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Lancaster
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- No
- Length:
- 24 in
- Material:
- Ceramic
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-1/4 in x 15-1/4 in x 8-1/2 in
- Sink Depth:
- 8-1/2 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 18 in