This product requires certification to purchase.

30 x 18 in. 1 Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in Patina Blue Gold

This product has been replaced by

*CVR* 30 1B FARMHOUSE APN FRNT FRCL
Shaws® *CVR* 30 1B FARMHOUSE APN FRNT FRCL
Manufacturer Part #RC3018WHPTBG-C
You last purchased this on
 
Shaws

Lancaster 30 x 18 in. 1 Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in Patina Blue Gold

  • Fast #
  • Part #RRC3018WHPTBG
  • Item #9377760
  • Manufacturer Part #RC3018WHPTBG
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* 30 1B FARMHOUSE APN FRNT FRCL
Shaws® *CVR* 30 1B FARMHOUSE APN FRNT FRCL
Manufacturer Part #RC3018WHPTBG-C
Shaws

Lancaster 30 x 18 in. 1 Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in Patina Blue Gold

  • Fast #
  • Part #RRC3018WHPTBG
  • Item #9377760
  • Manufacturer Part #RC3018WHPTBG
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Patina Blue Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Formed over a 3 to 4 week period using legendary Devon Ball clay sourced in Lancashire, England
  • Heavy duty fireclay sinks are significantly stronger than fine fireclay or vitreous China imitators, making it significantly more durable
  • Hand-sculpted and hand-finished
  • Each sink is hand-stamped by the artisan who lovingly created it. No two sinks are exactly the same
  • Scratch-, stain- and bacteria-resistant due to non-porous surface with antibacterial properties
  • Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available. 21" minimum cabinet size
  • The beautiful, high gloss on a Shaw's® Sink comes from a combination of high temperature, long firing and an abundance of glaze
  • Can be installed as an undermount or drop-in to match your preferred design aesthetic
  • Cleans easily with soap and water
  • The Shaw's® Shaker sink celebrates a contemporary take on the traditional apron front, farmhouse form. It offers the same durability and extreme resistance to staining, alkali and scratches in a contemporary style
  • Requires Certification

Documents


Specifications

Collection:
Lancaster
Color Finish Category:
Gold Tones
Color Finish Name:
Patina Blue Gold
Drain Location:
Right
Drain Opening:
3-1/2 in
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
26-3/4 in x 15-1/4 in x 8-1/2 in
Sink Depth:
10 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
30 in x 18 in