This product requires certification to purchase.

36 x 18 in. 1 Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in Patina Blue Silver

You last purchased this on
 
Shaws®

Lancaster 36 x 18 in. 1 Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in Patina Blue Silver

  • Fast #
  • Part #RRC3618WHPTBS
  • Item #9377716
  • Manufacturer Part #RC3618WHPTBS
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Shaws®

Lancaster 36 x 18 in. 1 Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in Patina Blue Silver

  • Fast #
  • Part #RRC3618WHPTBS
  • Item #9377716
  • Manufacturer Part #RC3618WHPTBS
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Patina Blue Silver Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Formed over a 3 to 4 week period using legendary Devon Ball clay sourced in Lancashire, England.
  • Heavy duty fireclay sinks are significantly stronger than fine fireclay or vitreous China imitators, making it significantly more durable.
  • Hand-sculpted and hand-finished.
  • Each sink is hand-stamped by the artisan who lovingly created it. No two sinks are exactly the same.
  • The Shaw's® Original Lancaster Kitchen sink is the original farmhouse, apron front sink. Named for the House of Lancaster, a branch of the British Royal Family, this style has set the standard for all farmhouse, apron front sinks.
  • Scratch-, stain- and bacteria-resistant due to non-porous surface with antibacterial properties.
  • Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available.
  • Cleans easily with soap and water.
  • Extended disposal flange or basket strainer required for installation.
  • For matching wire sink grid, order WSG.
  • Requires Certification

Documents


Specifications

Collection:
Lancaster
Color Finish Category:
Blues
Color Finish Name:
Patina Blue Silver
Drain Location:
Offset
Drain Opening:
3-1/2 in
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
33 in x 8-1/2 in
Sink Depth:
8-1/2 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
36 in x 18 in