30-7/16 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White
Original 30-7/16 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 33" minimum cabinet size
- Extended disposal flange or basket strainer required for installation
- Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available
- For matching wire sink grid, order WSG3017
- Acid and alkali resistant glazed surfaces
- No template available, no overflow
- Suitable for waste disposal units or basket strainer waste
- Sink measures 30 7/16" x 18 7/16"
- Weight 161 lbs.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Original
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- No
- Length:
- 30-7/16 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 27-9/16 in x 15-9/16 in x 8-13/16 in
- Sink Depth:
- 10-7/64 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30.99 in
- Width:
- 18-7/16 in