36-5/8 in. Farmhouse Fireclay Double Bowl Kitchen Sink in White
Original 36-5/8 in. Farmhouse Fireclay Double Bowl Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 39" minimum cabinet size
- Extended disposal flange or basket strainer required for installation
- Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available
- 50/50 Double Bowl
- For matching wire sink grid, order WSG3719
- Weight 191 lbs.
- Includes “Shaws” blue badges
- Hygienic due to antibacterial properties
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Original
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- No
- Length:
- 36-5/8 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 16-1/8 in x 15-5/8 in x 9 in
- Sink Bowl Size, Right:
- 16-1/8 in x 15-5/8 in x 9 in
- Sink Depth:
- 10-1/2 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- Width:
- 18-1/2 in