39-1/2 x 18-1/2 in. Fireclay Double Bowl Farmhouse Kitchen Sink in Biscuit
Original 39-1/2 x 18-1/2 in. Fireclay Double Bowl Farmhouse Kitchen Sink in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Right bowl size: 12" x 15 3/4" x 10"
- No faucet drilling
- 3 1/2" Drain Opening
- Acid and alkali resistant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Original
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 23-3/8 in x 15-3/4 in x 8-1/2 in
- Sink Bowl Size, Right:
- 12 in x 15 3/4 in x 8-1/2 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 39-1/2 in x 18-1/2 in
- UPC:
- 824438119420