14-1/2 x 15 in. Stainless Steel Kitchen Sink Grid
Shaker 14-1/2 x 15 in. Stainless Steel Kitchen Sink Grid
Frequently Purchased Together
Product Details
Product Details
- Stainless steel construction
- Specially designed to fit MS3618 Shaws kitchen sink
- Stainless steel (SS) finish coordinates with both (WH) and (PCT) sinks
- Cleans easily with soap and water
- Authentically crafted in USA
- Purchase with confidence knowing that the product is covered by a 1-year limited warranty
Specifications
- Collection:
- Shaker
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 15 in
- Material:
- Stainless Steel
- Product Type:
- Kitchen Sink Grid
- Shape:
- Rectangular
- Size:
- 14-1/2 in x 15 in
- Width:
- 14-1/2 in