30 in. Dual Mount Fireclay Single Bowl Kitchen Sink in White
Shaker 30 in. Dual Mount Fireclay Single Bowl Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Formed over a 3 to 4 week period using legendary Devon Ball clay sourced in Lancashire, England
- Heavy duty fireclay sinks are significantly stronger than fine fireclay or vitreous China imitators, making it significantly more durable
- Hand-sculpted and hand-finished
- Each sink is hand-stamped by the artisan who lovingly created it. No two sinks are exactly the same
- The Shaws® Shaker sink celebrates a contemporary take on the traditional apron front, farmhouse form. It offers the same durability and extreme resistance to staining, alkali and scratches in a contemporary style
- The beautiful, high gloss on a Shaws® Sink comes froma combination of high temperature, long firing andanabundanceof glaze
- Scratch-, stain- and bacteria-resistant due to non-porous surface with antibacterial properties
- Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available. 33" minimum cabinet size.
- Cleans easily with soap and water. Extended disposal flange or basket strainer required for installation
- For matching wire sink grid, order WSGUM3018
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Shaker
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- No
- Length:
- 30 in
- Material:
- Ceramic
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 27-5/32 in x 15-11/32 in x 9-1/4 in
- Sink Depth:
- 10-7/16 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30.99 in
- Width:
- 18-1/8 in