This product requires certification to purchase.

33 in. Farmhouse Fireclay Double Bowl Kitchen Sink in White

You last purchased this on
 
Shaws®

Shaker 33 in. Farmhouse Fireclay Double Bowl Kitchen Sink in White

  • Fast #
  • Part #RMS3320WH
  • Item #9378570
  • Manufacturer Part #MS3320WH
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Shaws®

Shaker 33 in. Farmhouse Fireclay Double Bowl Kitchen Sink in White

  • Fast #
  • Part #RMS3320WH
  • Item #9378570
  • Manufacturer Part #MS3320WH
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Formed over a 3 to 4 week period using legendary Devon Ball clay sourced in Lancashire, England
  • Scratch-, stain- and bacteria-resistant due to non-porous surface with antibacterial properties
  • Hand-sculpted and hand-finished
  • Each sink is hand-stamped by the artisan who lovingly created it. No two sinks are exactly the same
  • The Shaw's® Shaker sink celebrates a contemporary take on the traditional apron front, farmhouse form. It offers the same durability and extreme resistance to staining, alkali and scratches in a contemporary style
  • The beautiful, high gloss on a Shaw's® Sink comes from a combination of high temperature, long firing and an abundance of glaze
  • Single bowl is ideal for hand-washing larger items
  • Purchase with confidence knowing that the product is covered by a Limited Lifetime Warranty
  • Extended disposal flange or basket strainer required for installation
  • Cleans easily with soap and water
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Shaker
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-1/2 in
Length:
33 in
Number of Bowls:
2
Number of Holes:
2 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
19-1/4 in x 20 in x 9-3/4 in
Sink Bowl Size, Right:
19-1/4 in x 20 in x 9-3/4 in
Sink Depth:
10-1/2 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
Width:
20 in