35-1/4 x 18-5/16 in. 2 Hole Fireclay 2 Bowl Farmhouse Kitchen Sink in Matte Black
Shaker 35-1/4 x 18-5/16 in. 2 Hole Fireclay 2 Bowl Farmhouse Kitchen Sink in Matte Black
Product Details
Product Details
- Formed over a 3 to 4 week period using legendary Devon Ball clay sourced in Lancashire, England
- Scratch-, stain- and bacteria-resistant due to non-porous surface with antibacterial properties
- Hand-sculpted and hand-finished
- Each sink is hand-stamped by the artisan who lovingly created it. No two sinks are exactly the same
- The Shaw's® Shaker sink celebrates a contemporary take on the traditional apron front, farmhouse form. It offers the same durability and extreme resistance to staining, alkali and scratches in a contemporary style
- The beautiful, high gloss on a Shaw's® Sink comes from a combination of high temperature, long firing and an abundance of glaze
- Single bowl is ideal for hand-washing larger items
- Purchase with confidence knowing that the product is covered by a Limited Lifetime Warranty
- Extended disposal flange or basket strainer required for installation
- Cleans easily with soap and water
Documents
Specifications
- Collection:
- Shaker
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Number of Bowls:
- 2
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 16 in x 18-5/16 in x 7-13/16 in
- Sink Bowl Size, Right:
- 16 in x 18-5/16 in x 7-13/16 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 35-1/4 in x 18-5/16 in