This product requires certification to purchase.

36 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

You last purchased this on
 
Shaws

Shaker 36 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

Brand image
You last purchased this on
 
Shaws

Shaker 36 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #RMS3618WH
  • Item #9378655
  • Manufacturer Part #MS3618WH
5 out of 5 Customer Rating
36 x 18 in. No-Hole Fireclay Single Bowl Farmhouse Kitchen Sink

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Formed over a 3 to 4 week period using legendary Devon Ball clay sourced in Lancashire, England
  • Heavy duty fireclay sinks are significantly stronger than fine fireclay or vitreous China imitators, making it significantly more durable
  • Hand-sculpted and hand-finished
  • Each sink is hand-stamped by the artisan who lovingly created it. No two sinks are exactly the same
  • The beautiful, high gloss on a Shaw's® Sink comes from a combination of high temperature, long firing and an abundance of glaze
  • Scratch-, stain- and bacteria-resistant due to non-porous surface with antibacterial properties
  • Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available
  • Extended disposal flange or basket strainer required for installation
  • Cleans easily with soap and water
  • For matching wire sink grid, order WSGMS3618
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Shaker
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Drain Opening:
3-1/2 in
IAPMO Listed:
No
Length:
36 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Depth:
10-3/4 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
Width:
18 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com