This product requires certification to purchase.

36 x 18 in. 1 Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in Matte Black

You last purchased this on
 
Shaws

Shaker 36 x 18 in. 1 Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in Matte Black

  • Fast #
  • Part #RMS3618MB
  • Item #9378698
  • Manufacturer Part #MS3618MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Shaws

Shaker 36 x 18 in. 1 Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in Matte Black

  • Fast #
  • Part #RMS3618MB
  • Item #9378698
  • Manufacturer Part #MS3618MB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Formed over a 3 to 4 week period using legendary Devon Ball clay sourced in Lancashire, England
  • Heavy duty fireclay sinks are significantly stronger than fine fireclay or vitreous China imitators, making it significantly more durable
  • Hand-sculpted and hand-finished
  • Each sink is hand-stamped by the artisan who lovingly created it. No two sinks are exactly the same
  • The Shaw's® Shaker sink celebrates a contemporary take on the traditional apron front, farmhouse form. It offers the same durability and extreme resistance to staining, alkali and scratches in a contemporary style
  • Scratch-, stain- and bacteria-resistant due to non-porous surface with antibacterial properties
  • Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available. 33" minimum cabinet size
  • Cleans easily with soap and water
  • Extended disposal flange or basket strainer required for installation
  • Purchase with confidence knowing that the product is covered by a Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Shaker
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Drain Location:
Offset, Right
Drain Opening:
3-1/2 in
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
35-1/4 in x 10-3/4 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
36 in x 18 in