Wire Sink Grid for Bar/Food Preparation Sink in Stainless Steel
Wire Sink Grid for Bar/Food Preparation Sink in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Specially designed to fit RC1515 Shaws bar/food prep sink
- Biscuit (BS) finish coordinates with Parchment (PCT) sinks. White (WH) finish coordinates with White sinks. Stainless Steel (SS) finish coordinates with both (WH) and (PCT) sinks.
- Vinyl coating on White and Biscuit
- If undermount, sink bowl must be completely exposed for grid to fit properly
- Stainless Steel construction
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 11-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Square
- Size:
- 11-1/4 in x 11-1/4 in
- Width:
- 11-1/4 in