Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary based on your location
- Hemmed collar
- Galvanized steel, riveted construction
Documents
Specifications
- ASTM:
- ASTM A653 CS Grade B
- Coating:
- Galvanized
- Diameter:
- 8 in
- Gauge (metal):
- 30 ga
- Length:
- 6 in
- Material:
- Steel
- Product Type:
- 90° Register Boot
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Register Boot Opening:
- 12 in x 6 in
- Vent Duct Shape:
- Round to Rectangular
- Width:
- 12 in