This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #SHMA926P
  • Item #3080806
  • Manufacturer Part #RX530426
4.2 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #SHMA926P
  • Item #3080806
  • Manufacturer Part #RX530426
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 936
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable elbow
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
4 in
Duct Elbow Type:
Adjustable
Duct Size:
4 in
Elbow Degree:
90 DD
Fitting Type:
Smoke Pipe Elbow
Gauge (metal):
26 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round