Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Boot frame with sheetrock flange
- Galvanized steel
- Manufacturer may vary based on your location
Documents
Specifications
- Depth:
- 8 in
- Height:
- 6 in
- Length:
- 24 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 4 in