Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Oval stackhead
- Galvanized steel, riveted construction
- Long throat to meet new high ceiling construction
- Manufacturer may vary based on your location
Documents
Specifications
- Gauge (metal):
- 30 ga
- Height:
- 4 in
- Length:
- 6 in
- Material:
- Steel
- Product Type:
- Stack Head
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Oval
- Width:
- 12 in