This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #SHMP30US
  • Item #3081208
  • Manufacturer Part #RP050630060
4.9 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #SHMP30US
  • Item #3081208
  • Manufacturer Part #RP050630060
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10 Pallet: 350
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Fabricated from galvanized steel
  • Also available in aluminum and stainless steel
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
6 in
Duct Size:
6 in
Gauge (metal):
30 ga
Length:
60 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round