This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #SHMRC26US
  • Item #3687298
  • Manufacturer Part #RX400605
5 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #SHMRC26US
  • Item #3687298
  • Manufacturer Part #RX400605
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tapered reducer with crimp
  • Tapered design for improved airflow
  • Galvanized steel, riveted construction
  • Tightly rolled collars to minimize leakage
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
5 in
Diameter - Inside 1:
6 in
Diameter - Inside 2:
5 in
Duct Size:
6 in x 5 in
Gauge (metal):
26 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round
Width:
6 in
With Crimp:
Yes