Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Machine cut body assembled with 5/32" zinc-coated steel rivets
- Collars are beaded onto reducer
- 2" roll formed galvanized steel with 1/8" hemmed edge
- Type B Galvanized Steel
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Diameter:
- 4 in
- Diameter - Inside 1:
- 6 in
- Diameter - Inside 2:
- 4 in
- Duct Size:
- 6 in x 4 in
- Gauge (metal):
- 26 ga
- Height:
- 5-1/2 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round
- Width:
- 6 in
- With Crimp:
- No