Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Return air stackhead
- Designed to fit large sized, central return air grills
- Galvanized steel, riveted construction
- Perfect for first floor returns feeding to basement systems
- Manufacturer may vary based on your location
Documents
Specifications
- Height:
- 20 in
- Length:
- 10 in
- Material:
- Steel
- Product Type:
- Stack Head
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 20 in