This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #SHMSRB26BFP12W
  • Item #7207397
  • Manufacturer Part #3564127
5 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #SHMSRB26BFP12W
  • Item #7207397
  • Manufacturer Part #3564127
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 108
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • With frame and plate
  • Requires Certification

Documents


Specifications

Diameter:
7 in
Gauge (metal):
30 ga
Length:
4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
12 in