This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #SHMSRBP10U
  • Item #5154499
  • Manufacturer Part #RB204106
4.4 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #SHMSRBP10U
  • Item #5154499
  • Manufacturer Part #RB204106
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Register straight boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
6 in
Gauge (metal):
30 ga
Length:
4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
10 in