Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Tapered tee
- Tapered design for improved airflow
- Galvanized steel with rolled collars
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter - Inside 1:
- 10 in
- Diameter - Inside 2:
- 10 in
- Diameter - Inside 3:
- 6 in
- Fitting Type:
- Full Flow Tee, Smoke Pipe Tee
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- With Crimp:
- Yes