This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #SHMWS31410M
  • Item #3349285
  • Manufacturer Part #SK01310036
4.1 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #SHMWS31410M
  • Item #3349285
  • Manufacturer Part #SK01310036
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wall stack
  • Two piece design with notched locking tabs
  • Galvanized steel
  • Button lock longitudinal seam
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Gauge (metal):
28 ga
Height:
3-1/4 in
Length:
36 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
10 in