Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- ASTM:
- ASTM A-653
- Gauge (metal):
- 28 ga
- Height:
- 3-1/4 in
- Length:
- 48 in
- Material:
- Steel
- Product Type:
- Wall Stack
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 12 in