This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #SHO11012
  • Item #5153992
  • Manufacturer Part #11012
4.1 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #SHO11012
  • Item #5153992
  • Manufacturer Part #11012
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Full 1/4 in (No. 8 & No. 10) indented slotted hex washer head
  • Zinc plated
  • Unique hard point tapered, sharp & heat treated for maximum penetration
  • Undercut washer seats flush and holds tight
  • DEEP threads cut and hold tight
  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated
Drive Type:
Slotted
Head Diameter:
0.25
Length:
1/2 in
Material:
Steel
Package Quantity:
Pack of 100
Product Type:
Screw
Screw Head:
Hex Head
Size:
#8
Thread Length:
8
Width:
1/2 in