6 ft. Tie Down Strap in Black
6 ft. Tie Down Strap in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Length:
- 6 ft
- Material:
- Plastic
- Width:
- 1 in
- Work Load Limit:
- 500 lb