4 ft. Poly Dock
4 ft. Poly Dock
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Aesthetically pleasing sandstone brick pattern
- Safe, non-slip surface
- The modular design means that the system may be set up in an infinite number of configurations, making it easy to add sections or change the layout as your needs change
- The connection system makes it easy to install
Specifications
- Color Finish Name:
- Tan
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Width:
- 4 ft