Call for Pricing
Call for Pricing
This product requires certification to purchase.

L Size Neoprene Coated Knit Liner Glove in Black

You last purchased this on
 
Showa Best Glove

L Size Neoprene Coated Knit Liner Glove in Black

Brand image
You last purchased this on
 
Showa Best Glove

L Size Neoprene Coated Knit Liner Glove in Black

  • Fast #
  • Part #S341510
  • Item #7963052
  • Manufacturer Part #3415-10
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rough grip
  • Fully-coated neoprene
  • Strong chemical resistance
  • Requires Certification

Documents


Specifications

Coating:
Neoprene
Color Finish Category:
Blacks
Color Finish Name:
Black
Glove Size:
L
Glove Type:
Chemical Resistant, Seamless, String Knit
Length:
14 in
Material:
Fiber, Plastic
Material Type:
Polyester
Reusable:
Yes
Thickness:
15 ga



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing