M Size Cut Resistant Work Glove in Grey
M Size Cut Resistant Work Glove in Grey
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI 2, ANSI 105
- Color Finish Name:
- Grey
- Glove Size:
- M
- Glove Type:
- Transport, Metallurgy, Mechanical, Logistics, Steel Erecting, Construction, Automotive
- Material:
- Dyneema®, Plastic
- Material Type:
- Polyurethane, Polyethylene
- Reusable:
- Yes