Size 10 Right Hand, Petrochemical and Chemical Heavy Weight Rough Glove in Black
Size 10 Right Hand, Petrochemical and Chemical Heavy Weight Rough Glove in Black
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI 105
- Color Finish Name:
- Black
- Glove Size:
- 10
- Glove Type:
- Right Hand, Petrochemical, Chemical
- Material:
- Rubber, Cotton
- Material Type:
- Neoprene
- Reusable:
- Yes