This product requires certification to purchase.

Size 9 Cut and Oil Resistant Work Glove in Yellow and Green

You last purchased this on
 
Showa Best Glove

Size 9 Cut and Oil Resistant Work Glove in Yellow and Green

  • Fast #
  • Part #B590009
  • Item #6412846
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Showa Best Glove

Size 9 Cut and Oil Resistant Work Glove in Yellow and Green

  • Fast #
  • Part #B590009
  • Item #6412846
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 2, ANSI 105
Color Finish Name:
Yellow, Green
Glove Size:
9
Glove Type:
Mechanical, Steel Erecting, Construction, Automotive, Glass and Glazing
Material:
Kevlar®, Rubber
Material Type:
Nitrile
Reusable:
Yes