Shower Faucet
Restoration Shower Faucet
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction
- Duraseal washerless cartridge
- 1/2-14 NPT connection
- 1.8 gpm (6.8 Lpm) showerhead flow rate at 80 psi
- Cross handle for easy rotation
- 7-1/2 in Dia faceplate
- Corrosion-resistant finish
- Pressure balanced valve for safety and prevention of spikes in water temperature
- Does not include a tub spout
- Designed for long-lasting durability
Specifications
- ADA Compliant:
- No
- Cartridge Type:
- Washerless
- Collection:
- Restoration
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/4 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Porcelain
- Handle Type:
- Cross
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 7-1/8 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Jet
- UPC:
- 663370084638
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No