2-1/2 in. x 60 yd. Silver Aluminum Foil Tape
This product has been replaced by
AF 100 2-1/2 in. x 60 yd. Silver Aluminum Foil Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 576-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- UL 181A-P/B-FX listed and printed aluminum foil tape
- Linered
- Excellent adhesion to rigid fiberglass ductboard and flexible air duct
- Flexible and easy to use to create airtight bonds
- Superior stability during extreme fluctuations in temperature
- Resists water vapor and other HVAC duct contaminations
- Indefinite product life after application
- Tested in accordance with UL 723
- Also available with EasyPEEL® split liner technology
Specifications
- Application:
- HVAC, Sealing
- CARB OTC LEED Compliant:
- No
- Collection:
- AF 100
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 60 yd
- Material:
- Aluminum Foil, Plastic
- Material Type:
- Acrylic
- Maximum Temperature:
- 260
- Product Type:
- Aluminum Foil Tape
- Size:
- 2-1/2 in x 60 yd
- Temperature Range:
- -20 to 260 Deg F
- Tensile Strength:
- 25 lbs/in width
- Thickness:
- 4.2 mil
- UL Listed:
- Yes
- UPC:
- 040074019416
- Width:
- 2-1/2 in