This product requires certification to purchase.

2-1/2 in. x 50 yd. Silver Aluminum Foil Tape

You last purchased this on
 
Shurtape

AF 975 2-1/2 in. x 50 yd. Silver Aluminum Foil Tape

  • Fast #
  • Part #SAF975L50
  • Item #3879357
  • Manufacturer Part #232043
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Shurtape

AF 975 2-1/2 in. x 50 yd. Silver Aluminum Foil Tape

  • Fast #
  • Part #SAF975L50
  • Item #3879357
  • Manufacturer Part #232043
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2.0 mil, cold temperature aluminum foil tape
  • Linered
  • Superior stability during extreme fluctuations in temperature
  • Resists water vapor, odor and smoke transmission
  • Excellent shelf life
  • Indefinite product life after application
  • Cold temperature acrylic adhesive
  • Tested in accordance with UL 723
  • Requires Certification

Specifications

Application:
HVAC, Sealing
CARB OTC LEED Compliant:
No
Collection:
AF 975
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
50 yd
Material:
Aluminum Foil, Plastic
Maximum Temperature:
260
Product Type:
Aluminum Foil Tape
Size:
2-1/2 in x 50 yd
Temperature Range:
-20 to 260 Deg F
Tensile Strength:
18 lbs/in width
Thickness:
4.0 mil
UL Listed:
UL 723
Width:
2-1/2 in