60 yd. x 2-1/2 in. Aluminum and Acrylic Adhesive Foil Tape in Silver (16 Rolls per Case)
AF 099 60 yd. x 2-1/2 in. Aluminum and Acrylic Adhesive Foil Tape in Silver (16 Rolls per Case)
Package Quantity Info:
Each: 1 Case: 16 Pallet: 576-
Pick Up: 2 Available in Pittsburgh, PA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- UL 181A-P/B-FX listed and printed aluminum foil tape
- Linered
- Airtight performance on rigid fiberglass ductboard and flexible air duct
- Flexible and easy to use
- Superior stability during extreme fluctuations in temperature
- Resists water vapor and other HVAC duct contaminations
- Indefinite product life after application
- Tested in accordance with UL 723
Specifications
- Application:
- HVAC, Sealing
- CARB OTC LEED Compliant:
- No
- Collection:
- AF 099
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 60 yd
- Material:
- Aluminum Foil, Plastic
- Package Quantity:
- Case of 16
- Product Type:
- Aluminum Foil Tape
- Size:
- 2-1/2 in x 60 yd
- Temperature Range:
- -20 to 260 Deg F
- Tensile Strength:
- 33 lbs/inch
- Thickness:
- 4.1 mil
- UL Listed:
- UL 723/UL 181A-P/UL 181B-FX
- Width:
- 2-1/2 in