55m General Purpose Masking Tape in Beige
CP 105 55m General Purpose Masking Tape in Beige
Frequently Purchased Together
Product Details
Product Details
- General purpose grade crepe paper masking tape
- Medium-high adhesion
- Excellent surface contact
- Economical
- Flexible crepe paper backing
- Synthetic rubber-based adhesive
- Good quick stick and holding power
Documents
Specifications
- ASTM:
- ASTM D 6123/D 6123M-97 (2012), Type I
- Application:
- Bundling
- CARB OTC LEED Compliant:
- No
- Collection:
- CP 105
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 55 m
- Material:
- Paper, Rubber
- Maximum Temperature:
- 150
- Product Type:
- Masking Tape
- Size:
- 72 mm x 55 m
- Temperature Range:
- 60 to 150 Deg F
- Tensile Strength:
- 18 lbs/in width
- Thickness:
- 4.6 mil
- UL Listed:
- No
- Width:
- 72 mm