2 in. x 60 yd. Natural Contractor Grade Masking Tape
CP 66® 2 in. x 60 yd. Natural Contractor Grade Masking Tape
Frequently Purchased Together
Product Details
Product Details
- Contractor grade crepe paper masking tape
- High adhesion
- Easy to unwind
- Good quick stick
- Conforms well to irregularly shaped surfaces
- Flexible crepe paper backing
- Rubber-based adhesive
- 3-day clean removal
Documents
Specifications
- ASTM:
- ASTM D 6123/D 6123M-97 (2012), Type I
- Application:
- Commercial, Construction, Packaging, Paint, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- CP 66®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 60 yd
- Material:
- Paper, Rubber
- Maximum Temperature:
- 150
- Product Type:
- Masking Tape
- Size:
- 2 in x 60 yd
- Temperature Range:
- 50 to 150 Deg F
- Tensile Strength:
- 22 lbs/in width
- Thickness:
- 5.2 mil
- UL Listed:
- No
- Width:
- 2 in