This product requires certification to purchase.

EV 077 GRN-3/4IN X 66FT-100 RLS/CS-H

You last purchased this on
 
Shurtape

EV 77C EV 077 GRN-3/4IN X 66FT-100 RLS/CS-H

  • Fast #
  • Part #S104701
  • Item #8193794
  • Manufacturer Part #104701
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Shurtape

EV 77C EV 077 GRN-3/4IN X 66FT-100 RLS/CS-H

  • Fast #
  • Part #S104701
  • Item #8193794
  • Manufacturer Part #104701
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 7.0 mil, professional grade electrical tape
  • UL Listed
  • CSA Approved
  • All-weather performance
  • Highly conformable
  • High tensile strength
  • Hand-tearable
  • Lead free
  • Flame retardant
  • High performance in a wide temperature range
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
EV 77C
Color Finish Category:
Greens
Color Finish Name:
Green
Length:
66 ft
Material:
Plastic, Rubber
Material Type:
PVC
Maximum Temperature:
220
Product Type:
Electrical Tape
Size:
3/4 in x 66 ft
Temperature Range:
0 to 220 Deg F
Tensile Strength:
20 lbs/in width
Thickness:
7.0 mil
UL Listed:
Yes
Width:
3/4 in