This product requires certification to purchase.

1 in. x 60 yd. Filament Tape in White

You last purchased this on
 
Shurtape

GS 501 1 in. x 60 yd. Filament Tape in White

  • Fast #
  • Part #SGS501G60WH
  • Item #2228266
  • Manufacturer Part #101287
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Shurtape

GS 501 1 in. x 60 yd. Filament Tape in White

  • Fast #
  • Part #SGS501G60WH
  • Item #2228266
  • Manufacturer Part #101287
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36 Pallet: 2304
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Industrial grade fiberglass reinforced strapping tape
  • Good adhesion, quick stick and shock resistance for medium duty jobs
  • Moisture- and solvent-resistant
  • Will not delaminate, split or crack
  • Cast polypropylene film backing
  • Aggressive synthetic rubber/resin hot melt adhesive
  • Requires Certification

Specifications

Application:
Bundling, Packaging
CARB OTC LEED Compliant:
No
Collection:
GS 501
Color Finish Category:
Whites
Color Finish Name:
White
Length:
60 yd
Material:
Plastic, Fiberglass, Rubber
Maximum Temperature:
150
Product Type:
Strapping Tape
Size:
1 in x 60 yd
Tensile Strength:
175 lbs/in width
Thickness:
5.4 mil
UL Listed:
No
Width:
1 in