This product requires certification to purchase.

2 in. 60 yd. Rubber Strapping Tape in White and Clear

You last purchased this on
 
Shurtape

GS 501 2 in. 60 yd. Rubber Strapping Tape in White and Clear

  • Fast #
  • Part #SGS501K60CL
  • Item #2228276
  • Manufacturer Part #101289
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Shurtape

GS 501 2 in. 60 yd. Rubber Strapping Tape in White and Clear

  • Fast #
  • Part #SGS501K60CL
  • Item #2228276
  • Manufacturer Part #101289
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1536
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Industrial grade fiberglass reinforced strapping tape
  • Good adhesion, quick stick and shock resistance for medium duty jobs
  • Moisture- and solvent-resistant
  • Will not delaminate, split or crack
  • Cast polypropylene film backing
  • Aggressive synthetic rubber/resin hot melt adhesive
  • Requires Certification

Specifications

Application:
Bundling, Packaging, Strapping
CARB OTC LEED Compliant:
No
Collection:
GS 501
Color Finish Category:
Whites
Color Finish Name:
White
Length:
60 yd
Material:
Fiberglass, Plastic, Rubber
Product Type:
Strapping Tape
Size:
2 in x 60 yd
Tensile Strength:
175 lbs/inch
Thickness:
5.4 mil
UL Listed:
No
Width:
2 in