3/4 in. 60 yd. Plastic and Rubber Strapping Tape in White
GS 501 3/4 in. 60 yd. Plastic and Rubber Strapping Tape in White
Frequently Purchased Together
Product Details
Product Details
- Industrial grade fiberglass reinforced strapping tape
- Good adhesion, quick stick and shock resistance for medium duty jobs
- Moisture- and solvent-resistant
- Will not delaminate, split or crack
- Cast polypropylene film backing
- Aggressive synthetic rubber/resin hot melt adhesive
Specifications
- Application:
- Bundling, Packaging
- CARB OTC LEED Compliant:
- No
- Collection:
- GS 501
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 60 yd
- Material:
- Plastic, Fiberglass, Rubber
- Maximum Temperature:
- 150
- Product Type:
- Strapping Tape
- Size:
- 3/4 in x 60 yd
- Tensile Strength:
- 175 lbs/in width
- Thickness:
- 5.4 mil
- UL Listed:
- No
- Width:
- 3/4 in