2 in. x 1000 yd. Polypropylene Sealing Tape in Clear
HP 100® 2 in. x 1000 yd. Polypropylene Sealing Tape in Clear
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 288-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- General purpose grade, light duty packaging tape
- Instant, permanent bond to a wide range of substrates and surfaces
- Special release coating for consistent, low force unwind off the roll
- Performs reliably to the core for efficient tape consumption
- For hand use or automated applications
- 25 micron cast BOPP film
- High-tack synthetic rubber/resin hot melt adhesive for a long-lasting, secure seal
Documents
Specifications
- Application:
- Packaging, Industrial
- CARB OTC LEED Compliant:
- No
- Collection:
- HP 100®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- Length:
- 1000 yd
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene Film
- Maximum Temperature:
- 150
- Product Type:
- Seal Tape
- Size:
- 2 in x 1000 yd
- Temperature Range:
- -20 to 150 Deg F
- Tensile Strength:
- 21 lbs/in width
- Thickness:
- 1.6 mil
- Width:
- 2 in