2 in. Plastic and Rubber Stop Tape in White
HP 240 2 in. Plastic and Rubber Stop Tape in White
Frequently Purchased Together
Product Details
Product Details
- Easy-to-read, printed stock messages
- Instant, permanent bond to a wide range of substrates and surfaces
- Special release coating for consistent, low-force unwind off the roll
- Performs reliably to the core for efficient tape consumption
- For hand use or automated applications
Specifications
- ASTM:
- ASTM D-1974M
- Application:
- Packaging
- CARB OTC LEED Compliant:
- No
- Collection:
- HP 240
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 110 yd
- Material:
- Rubber
- Material Type:
- Polypropylene
- Maximum Temperature:
- 150
- Product Type:
- Packaging Tape
- Size:
- 2 in x 110 yd
- Temperature Range:
- -20 to 150 Deg F
- Tensile Strength:
- 27 lbs/inch
- Thickness:
- 1.9 mil
- UL Listed:
- No
- Width:
- 2 in