This product requires certification to purchase.

2 in. Black 48MM x 55M 24 Rolls

You last purchased this on
 
Shurtape

P- 628 2 in. Black 48MM x 55M 24 Rolls

  • Fast #
  • Part #S162545
  • Item #3569822
  • Manufacturer Part #162545
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Shurtape

P- 628 2 in. Black 48MM x 55M 24 Rolls

  • Fast #
  • Part #S162545
  • Item #3569822
  • Manufacturer Part #162545
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 648
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Professional grade gaffer's tape
  • High tack, tensile strength and holding power
  • Writable surface
  • Durable and conformable
  • Hand-tearable in machine and cross directions
  • Matte-finish backing
  • Synthetic rubber adhesive
  • Available in black and in a variety of other colors
  • Requires Certification

Specifications

Application:
Industrial
CARB OTC LEED Compliant:
No
Collection:
P- 628
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
55 m
Material:
Cloth, Rubber
Maximum Temperature:
180
Size:
48 mm x 55 m
Temperature Range:
50 to 180 Deg F
Tensile Strength:
50 lbs/in width
Thickness:
10.75 mil
UL Listed:
No
Width:
48 mm